GE CR243B10457 Control Panel, Med Systems, Main Disconnect, 480VAC, 90A, 3PH

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR243B10457
  • Rexel Part Number:

    885656
  • UPC:

Control Panel, Med Systems, Main Disconnect, 480 Volt AC, 90 Amp, 3-Phase

$ 10,567.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR243B10457

Rexel Part # 885656

UPC

UNSPSC 39121500

Amps 90

Family / Style CR234

Phase 3

Type Control Panel

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch