Brady BM71-31-427 Self Laminating Labels

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    BM71-31-427
  • Rexel Part Number:

    320058
  • UPC:

    662820926634

Labels, Self-Laminating, Dimensions: 1" x 1.5", Wire Gauge: 10-4, Color: White/Translucent, Finish: Matte, Compatible With: BMP71 Printer, Includes: 250/Roll

$ 358.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # BM71-31-427

Rexel Part # 320058

UPC 662820926634

UNSPSC 55121700

Color White

Gauge 10

Length 1 1/2 in

Material Vinyl

Product Width 1 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch