Brady PTL-17-498 1.000 In X 0.500 In (25.40 Mm X 12.70 Mm)

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PTL-17-498
  • Rexel Part Number:

    83207
  • UPC:

    662820626633

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul Recognized With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.

$ 63.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PTL-17-498

Rexel Part # 83207

UPC 662820626633

UNSPSC 39131504

Place your Will Call order by clicking the cart button next to the appropriate Branch