Brady X-11-498 Tape Refill Cartridge, 0.5" x .75"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    X-11-498
  • Rexel Part Number:

    20288
  • UPC:

    662820604587

Refill Labels, Repositionable Vinyl Cloth, Dimensions: 0.5" x 0.75", Wire Gauge: 16-10, Color: Black on White, Finish: Semi-Gloss, Adhesive: Repositionable Rubber Based, Compatible With: Brady IDXPERT, LABXPERT Printers, Includes: 275/Cartridge

$ 50.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # X-11-498

Rexel Part # 20288

UPC 662820604587

UNSPSC 39131605

Color White

Gauge 16

Length 3/4 in

Material Vinyl

Product Width 1/2 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch