Brady X-18-498 Tape Refill Cartridge, 1" x 0.75"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    X-18-498
  • Rexel Part Number:

    20214
  • UPC:

    662820604594

Refill Labels, Repositionable Vinyl Cloth, Dimensions: 0.75" x 1", Wire Gauge: 12-10, Color: Black on White, Finish: Semi-Gloss, Adhesive: Repositionable Rubber Based, Compatible With: Brady IDXPERT, LABXPERT Printers, Includes: 275/Cartridge

$ 51.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # X-18-498

Rexel Part # 20214

UPC 662820604594

UNSPSC 39131605

Color White

Gauge 12

Length 3/4 in

Material Vinyl

Product Width 1 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch