Power-One UNO-2.0-I-OUTD-S-US 2000 Watt String Inverter Aurora Series

  • Mfr/Brand Name:

    Power-One
  • Mfr Number:

    UNO-2.0-I-OUTD-S-US
  • Rexel Part Number:

    574071
  • UPC:

2000 Watt, 600V DC, 1-Phase, NEMA 4X, Photovoltaic Inverter, String Type, Aurora Series. 240V Split-Phase 208V AC or 277V AC Output. Includes: DC PV System Disconnect Switch.

$ 1,278.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-One

Mfr Part # UNO-2.0-I-OUTD-S-US

Rexel Part # 574071

UPC

UNSPSC 39121500

Phase 1

Type Inverter

Volts AC 240

Volts DC 600

Wattage 2000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch