Power-One UNO-2.5-I-OUTD-S-US 2500 Watt String Inverter Aurora Series

  • Mfr/Brand Name:

    Power-One
  • Mfr Number:

    UNO-2.5-I-OUTD-S-US
  • Rexel Part Number:

    571789
  • UPC:

2500 Watt, 600V DC, 1-Phase, NEMA 4X, Photovoltaic Inverter, String Type, Aurora Series. 240V Split-Phase 208V AC or 277V AC Output. Includes: DC PV System Disconnect Switch.

$ 1,333.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-One

Mfr Part # UNO-2.5-I-OUTD-S-US

Rexel Part # 571789

UPC

UNSPSC 39121500

Phase 1

Type Inverter

Volts AC 208

Volts DC 600

Wattage 2500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch