Advanced Energy PVP3500-SD-240 3500 Watt, PV Inverter, String Type

  • Mfr/Brand Name:

    Advanced Energy
  • Mfr Number:

    PVP3500-SD-240
  • Rexel Part Number:

    525252
  • UPC:

3500 Watt, 500V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type. 240V AC Output. Includes: AC & DC PV System Disconnect Switch.

$ 2,069.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Advanced Energy

Mfr Part # PVP3500-SD-240

Rexel Part # 525252

UPC

UNSPSC 60104702

Phase 1

Type Inverter

Volts AC 240

Volts DC 500

Wattage 3500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch