Eaton PV260 6 Kw Grid-tied Solar Inverter

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    PV260
  • Rexel Part Number:

    483897
  • UPC:

    786685480053

6000 Watt, 600V DC, 1-Phase, NEMA 3R, Photovoltaic Inverter, String Type, 240V Split-Phase 208V AC or 277V AC Output. Transformerless. Includes: AC/DC PV System Disconnect Switch.

$ 8,482.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # PV260

Rexel Part # 483897

UPC 786685480053

UNSPSC 39121006

Phase 1

Type Inverter

Volts AC 208

Volts DC 600

Wattage 6000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch