SMA SB4000TL-US-22 Sunny Boy String Inverter, TL, 1 Phase, 4kW, 208/240VAC, 600VDC

  • Mfr/Brand Name:

    SMA
  • Mfr Number:

    SB4000TL-US-22
  • Rexel Part Number:

    571985
  • UPC:

Sunny Boy String Inverter, Transformerless, with Disconnect, 1 Phase, Continuous AC Power: 4000 Watts, Recommended PV Input: 4200 Watts, 208/240 VAC, 600 VDC, NEMA Rating: 3R

$ 1,727.33 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SMA

Mfr Part # SB4000TL-US-22

Rexel Part # 571985

UPC

UNSPSC 32121705

Phase 1

Type Transformerless

Volts AC 208

Volts DC 600

Wattage 4000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch