Solaredge SE3000A-US-U PV Inverter, 1-Phase, 3kW, 208/240VAC, 500VDC

  • Mfr/Brand Name:

    Solaredge
  • Mfr Number:

    SE3000A-US-U
  • Rexel Part Number:

    675879
  • UPC:

PV Inverter, 1-Phase, Transformerless, 3000 Watt, 208/240 Volts AC, 500 Volts DC, NEMA Rating: 3R

$ 1,203.36 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Solaredge

Mfr Part # SE3000A-US-U

Rexel Part # 675879

UPC

UNSPSC 32121705

IP/NEMA Rating 3R

Phase 1

Type Transformerless

Volts AC 208

Volts DC 500

Wattage 3000

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch