Leviton T5320-E Tamper Resistant Duplex Receptacle, 15A, 125V, Black

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    T5320-E
  • Rexel Part Number:

    17456
  • UPC:

    078477381908

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, UL/CSA, Warranty: 2 Year Limited, Black, 2008 NEC compliant.

$ 132.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # T5320-E

Rexel Part # 17456

UPC 078477381908

UNSPSC 39111503

Amps 15

Color Black

NEMA Configuration 5-15

Poles 2

Type Grounding

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch