Leviton T5325-E Tamper Resistant Decora Receptacle, 15A, 125V, Black

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    T5325-E
  • Rexel Part Number:

    17388
  • UPC:

    078477381755

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Decora Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, 2 Year Limited, Black, 2008 NEC compliant.

$ 300.56 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # T5325-E

Rexel Part # 17388

UPC 078477381755

UNSPSC 39121406

Amps 15

Color Black

NEMA Configuration 5-15

Poles 2

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch