Leviton T5820-I Tamper Resistant Duplex Receptacle, 20A, 125V, Ivory

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    T5820-I
  • Rexel Part Number:

    175647
  • UPC:

    078477450239

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Ivory, 2008 NEC compliant.

$ 324.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # T5820-I

Rexel Part # 175647

UPC 078477450239

UNSPSC 39111503

Amps 20

Color Ivory

NEMA Configuration 5-20

Poles 2

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch