3M 82-A3 In-line Resin Splicing Kit, Non-Shielded, 5KV, 3/0 AWG to 400 MCM

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    82-A3
  • Rexel Part Number:

    21334
  • UPC:

    054007250401

Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 3/0 AWG - 400 MCM, Maximum Conductor O.D.: 1.563", Maximum Connector O.D.: 1.000". For use with 1 kV to 5 kV Non-Shielded Conductors.

$ 89.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 82-A3

Rexel Part # 21334

UPC 054007250401

UNSPSC 39121718

Gauge 3/0

Range 1 to 1.563 in

Type Resin

Volts AC 1kV

Place your Will Call order by clicking the cart button next to the appropriate Branch