Power-Strut PS871-12-EG Safety Anchor Strap for Heavy Duty Beam Clamp, 12", Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS871-12-EG
  • Rexel Part Number:

    518497
  • UPC:

    70231652571

Safety Anchor Strap for Heavy Duty Beam Clamp, 12 Inch, Steel/Electro-Galvanized

$ 431.69 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS871-12-EG

Rexel Part # 518497

UPC 70231652571

UNSPSC 31162905

Length 12 in

Material Steel

Type Retaining Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch