Lunera HN-H-G24D-26W-2700-G2 LED Helen Lamp, 2-Pin, Horizontal Orientation, 13W, 2700K

  • Mfr/Brand Name:

    Lunera
  • Mfr Number:

    HN-H-G24D-26W-2700-G2
  • Rexel Part Number:

    775672
  • UPC:

LED Replacement Lamp, 13W LED Horizontal Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Overall length: 5.39", Color: 2700K, CRI: 84. Directly replaces 26W CFLs (2-pin)

$ 14.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lunera

Mfr Part # HN-H-G24D-26W-2700-G2

Rexel Part # 775672

UPC

UNSPSC 39112102

Base 2-Pin (G24d)

Color Rendering Index (CRI) 84

Color Temperature 2700 (Warm White)

Lumens 900

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch