Lunera HN-H-G24Q-26W-4000-G2-S LED Helen Lamp, 4-Pin, Horizontal Orientation, 13W, 4000K

  • Mfr/Brand Name:

    Lunera
  • Mfr Number:

    HN-H-G24Q-26W-4000-G2-S
  • Rexel Part Number:

    644626
  • UPC:

LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 900, CRI: 84, Color Temperature: 4000K, Rated Life: 50000 Hours

$ 25.71 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lunera

Mfr Part # HN-H-G24Q-26W-4000-G2-S

Rexel Part # 644626

UPC

UNSPSC 39111500

Base 4-Pin (G24q)

Color Rendering Index (CRI) 84

Color Temperature 4000 (Cool White)

Lumens 900

Type Lamp

Volts AC 120

Wattage 13

View similar products in this category:

Lunera HN-H-G24Q-26W-4000-G2-S LED Helen Lamp, 4-Pin, Horizontal Orientation, 13W, 4000K is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Great LED bulb Very nice bulb. it was a little tight next to the other bulb but it lit up real nice.
Date published: 2015-07-16
  • y_2017, m_3, d_28, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_644626, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch