Lunera HN-H-G24Q-26W-4000-G3 LED Helen Lamp, 4-Pin, Horizontal Orientation, 13W, 4000K

  • Mfr/Brand Name:

    Lunera
  • Mfr Number:

    HN-H-G24Q-26W-4000-G3
  • Rexel Part Number:

    850595
  • UPC:

    871699969172

LED Replacement Lamp, 13W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Lumens: 970 lm (horizontal), 950 lm (vertical), Overall length: 5.17", Color: 4000K, CRI: >80. Directly replaces 26W (32W and 42W compatible) CFLs (4-pin)

$ 20.89 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lunera

Mfr Part # HN-H-G24Q-26W-4000-G3

Rexel Part # 850595

UPC 871699969172

UNSPSC 39111500

Base 4-Pin (G24q)

Color Rendering Index (CRI) 80

Color Temperature 4000 (Cool White)

Lumens 970

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch