Lunera HN-V-G24D-26W-3500-G2 LED Helen Lamp, 2-Pin, Vertical Orientation, 13W, 3500K

  • Mfr/Brand Name:

    Lunera
  • Mfr Number:

    HN-V-G24D-26W-3500-G2
  • Rexel Part Number:

    775670
  • UPC:

LED Replacement Lamp, 13W LED Vertical Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Overall length: 3.66", Color: 3500K, CRI: 84. Directly replaces 26W CFLs (2-pin)

$ 23.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lunera

Mfr Part # HN-V-G24D-26W-3500-G2

Rexel Part # 775670

UPC

UNSPSC 39112102

Base 2-Pin (G24d)

Color Rendering Index (CRI) 84

Color Temperature 3500 (Warm White)

Lumens 900

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch