Lunera HN-V-G24Q-26W-4000-G2-S LED Helen Lamp, 4-Pin, Vertical Orientation, 13W, 4000K

  • Mfr/Brand Name:

    Lunera
  • Mfr Number:

    HN-V-G24Q-26W-4000-G2-S
  • Rexel Part Number:

    644623
  • UPC:

LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Vertical Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 900, CRI: 84, Color Temperature: 4000K, Rated Life: 50000 Hours

$ 26.35 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lunera

Mfr Part # HN-V-G24Q-26W-4000-G2-S

Rexel Part # 644623

UPC

UNSPSC 39111500

Base 4-Pin (G24q)

Color Rendering Index (CRI) 84

Color Temperature 4000 (Cool White)

Lumens 900

Type Lamp

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch