Lunera HN-V-G24Q-26W-4000-G3 LED Helen Lamp, 4-Pin, Vertical Orientation, 13W, 4000K

  • Mfr/Brand Name:

    Lunera
  • Mfr Number:

    HN-V-G24Q-26W-4000-G3
  • Rexel Part Number:

    850602
  • UPC:

    871699969554

LED Replacement Lamp, 13W LED Vertical Long Lamp sub for 4-PIN G24q-series (Electronic ballast) CFL Downlights. Overall length: 4.53", Lumens: 916, Color: 4000K, CRI: >80. Directly replaces 26W G24q series 4-Pin CFL socket (26W, 32W, or 42W Compatible) THIS LAMP ONLY OPERATES ON ELECTRONIC BALLASTS. ### NOTE: No Longer Made. On BLOW-OUT Special While Supplies Last. Sub Available, Platt item# 203441. ###

$ 20.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lunera

Mfr Part # HN-V-G24Q-26W-4000-G3

Rexel Part # 850602

UPC 871699969554

UNSPSC 39111500

Base 4-Pin (G24q)

Color Rendering Index (CRI) 80

Color Temperature 4000 (Cool White)

Lumens 916

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch