Lunera HN-VL-G24Q-26W-3500-G2 LED Helen Lamp, 4-Pin, Vertical Long Orientation, 13W, 3500K

  • Mfr/Brand Name:

    Lunera
  • Mfr Number:

    HN-VL-G24Q-26W-3500-G2
  • Rexel Part Number:

    785865
  • UPC:

LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Vertical Long Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 900, CRI: 84, Color Temperature: 3500K, Rated Life: 50000 Hours

$ 21.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lunera

Mfr Part # HN-VL-G24Q-26W-3500-G2

Rexel Part # 785865

UPC

UNSPSC 39112102

Base 4-Pin (G24q)

Color Rendering Index (CRI) 84

Color Temperature 3500 (Warm White)

Lumens 900

Shape PL-C (Quad Tube)

Type Lamp

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch