Maxlite 8PLG24QLED35 LED Retrofit Lamp, 8W, 3500K

  • Mfr/Brand Name:

    Maxlite
  • Mfr Number:

    8PLG24QLED35
  • Rexel Part Number:

    917462
  • UPC:

LED Retrofit Lamp, Compact Fluorescent Replacement, 8 Watt (18 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 725, CRI: 85, Color Temperature: 3500K, Rated Life: 50000 Hours

$ 20.52 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Maxlite

Mfr Part # 8PLG24QLED35

Rexel Part # 917462

UPC

UNSPSC 39111500

Base 4-Pin (G24q)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Lumens 725

Type Lamp

Volts AC 120

Wattage 8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch