Osram Sylvania LED/HIDR/5000/830 LED Lamp, HID Retrofit, 50W, 120/277V, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED/HIDR/5000/830
  • Rexel Part Number:

    890643
  • UPC:

    046135751561

LED Lamp, HID Retrofit, 50 Watt, 120/277 Volt, Base: Medium Screw (E26), Lumens: 5000, CRI: 82, Color Temperature: 3000K, Rated Life: 50000 Hours, Note: Suitable for indoor and outdoor applications, Not Dimmable, Standard Case Qty: 4 *Sylvania Part # 75156*

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED/HIDR/5000/830

Rexel Part # 890643

UPC 046135751561

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Family / Style SYLVANIA ULTRA

Lumens 5000

Type LED

Volts AC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch