Osram Sylvania LED/HIDR/5000/850 LED Lamp, HID Retrofit, 50W, 120/277V, 5000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED/HIDR/5000/850
  • Rexel Part Number:

    885798
  • UPC:

    046135751578

LED Lamp, HID Retrofit, 50 Watt, 120/277 Volt, Base: Medium Screw (E26), Lumens: 5000, CRI: 82, Color Temperature: 5000K, Rated Life: 50000 Hours, Note: Suitable for indoor and outdoor applications, Not Dimmable, Standard Case Qty: 4 *Sylvania Part # 75157*

$ 188.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED/HIDR/5000/850

Rexel Part # 885798

UPC 046135751578

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Family / Style SYLVANIA ULTRA

Lumens 5000

Type LED

Volts AC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch