Satco S9356 LED Lamp, HID Retrofit, 120W, 100-277V, 5000K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S9356
  • Rexel Part Number:

    913070
  • UPC:

    045923093562

LED Lamp, HID Retrofit, 120 Watt, 100-277 Volt, Base: Mogul Screw (E39), Lumens: 14400, CRI: 80, Color Temperature: 5000K, Rated Life: 40000 Hours

$ 348.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S9356

Rexel Part # 913070

UPC 045923093562

UNSPSC 39112102

Base Mogul Screw (E39)

Color Rendering Index (CRI) 80

Color Temperature 5000 (Bright White)

Lumens 14400

Type Lamp

Wattage 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch