Satco S9394 LED HID Replacement Lamp, 54W, 5000K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S9394
  • Rexel Part Number:

    907814
  • UPC:

    45923093944

LED HID Replacement Lamp, 54W, 100-277 V, Color Temperature: 5000K, CRI: >80. Lumens: 6480, Base: Mogul Extended

$ 97.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S9394

Rexel Part # 907814

UPC 45923093944

UNSPSC 39112102

Base Mogul Screw (E39)

Color Rendering Index (CRI) 80

Color Temperature 5000 (Bright White)

Lumens 6480

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 54

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch