Cooper B-Line B3033-1/2PLN C-Clamp, Type: Reversible, Rod Size: 1/2"-13, Material: Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B3033-1/2PLN
  • Rexel Part Number:

    516882
  • UPC:

    78101170509

C-Clamp, Type: Reversible, Rod Size: 1/2"-13, Material: Steel

$ 7.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B3033-1/2PLN

Rexel Part # 516882

UPC 78101170509

UNSPSC 39121311

Material Steel

Thread 1/2-13

Type C-Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch