Cooper B-Line B3033-3/8ZNP C-Clamp, Type: Reversible, Rod Size: 3/8"-16, Material: Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B3033-3/8ZNP
  • Rexel Part Number:

    144801
  • UPC:

    781011705008

C-Clamp, Type: Reversible, Rod Size: 3/8"-16, Material: Steel

$ 7.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B3033-3/8ZNP

Rexel Part # 144801

UPC 781011705008

UNSPSC 39121311

Material Steel

Thread 3/8-16

Type C-Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch