Allen-Bradley 505-BOD Starter, Reversing, NEMA Size 1, 120VAC Coil, Open

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    505-BOD
  • Rexel Part Number:

    68326
  • UPC:

    78118015623

Starter, Reversing, NEMA Size 1, 120 Volt AC, Coil, Open

$ 1,330.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 505-BOD

Rexel Part # 68326

UPC 78118015623

UNSPSC 39121521

Amps Range 3.2

Family / Style 505

Mounting Surface

Size 1

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch