Allen-Bradley 505-TOD Starter, Open, Size 00, Reversing, 600VAC, 9A, 120VAC Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    505-TOD
  • Rexel Part Number:

    34893
  • UPC:

    78118024895

Starter, Open, Size 00, Reversing, Full Voltage, 600 Volt AC, 9 Amp, 120 Volt Coil, Eutectic Alloy, Overload Relay

$ 832.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 505-TOD

Rexel Part # 34893

UPC 78118024895

UNSPSC 39121521

Amps 9

Family / Style 505

Mounting Surface

Poles 3

Size 00

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch