Eaton A210M1CAC Starter, NEMA, Size 1, 120VAC Coil, 27A, 3PH, 3P, Open, 600VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    A210M1CAC
  • Rexel Part Number:

    404277
  • UPC:

    786678232140

NEMA Full Voltage Reversing Starter, A200, 3-Phase Magnetic, Size 1, 3-Pole, Interchangeable Heater Overload Relay, 110/120 Volt AC Coil

$ 2,385.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # A210M1CAC

Rexel Part # 404277

UPC 786678232140

UNSPSC 39121521

Family / Style A210

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 1

Type Starter

Volts AC Control 110/120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch