Eaton AN56DN0AB Starter, 27A, Reversing, 3PH, Size 1, 120VAC, Thermal Overload

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    AN56DN0AB
  • Rexel Part Number:

    294414
  • UPC:

    782113972503

27 Amp, NEMA Size 1, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

$ 1,312.37 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # AN56DN0AB

Rexel Part # 294414

UPC 782113972503

UNSPSC 39121521

Amps 27

Family / Style Freedom

Phase 3

Poles 3

Type Starter

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch