GE CR309B002AKA Starter, Reversing, Size 0, 18A, 120VAC Coil, 600VAC Rated, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR309B002AKA
  • Rexel Part Number:

    707868
  • UPC:

    78316639109

Starter, Reversing, Size 0, 18 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open, with Auxiliary Contacts

$ 709.12 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR309B002AKA

Rexel Part # 707868

UPC 78316639109

UNSPSC 39121521

Amps 18

Family / Style CR309

Size 0

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch