GE CR309D002 Starter, Reversing, Size 2, 45A, 120VAC Coil, 600VAC Rated, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR309D002
  • Rexel Part Number:

    647892
  • UPC:

    78316639270

Starter, Reversing, Size 2, 45 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open

$ 1,103.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR309D002

Rexel Part # 647892

UPC 78316639270

UNSPSC 39121521

Amps 45

Family / Style CR309

Size 2

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch