Square D 8736SAO16V02H308S Starter, Size 00, 9A, 600VAC, 120VAC Coil, Reversing, Open, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8736SAO16V02H308S
  • Rexel Part Number:

    255552
  • UPC:

    78590177776

Starter, Size 00, 9 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Solid State Overloads

$ 1,017.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8736SAO16V02H308S

Rexel Part # 255552

UPC 78590177776

UNSPSC 39121521

Amps 9

Family / Style 8736

Mounting Surface

Phase 3

Poles 3

Size 00

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch