Square D 8736SC08V02S Starter, Size 1, 27A, 600VAC, 120VAC Coil, Reversing, Open, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8736SC08V02S
  • Rexel Part Number:

    54001
  • UPC:

    78590187272

Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Thermal Overloads, Horizontal Type

$ 1,241.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8736SC08V02S

Rexel Part # 54001

UPC 78590187272

UNSPSC 39121521

Amps 27

Family / Style 8736

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 1

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch