Square D 8736SEO2V02H30S Starter, Size 3, 90A, 600VAC, 120VAC Coil, Reversing, Open, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8736SEO2V02H30S
  • Rexel Part Number:

    573046
  • UPC:

    78590195602

Starter, Size 3, 90 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Solid State Overloads

$ 4,032.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8736SEO2V02H30S

Rexel Part # 573046

UPC 78590195602

UNSPSC 39121521

Amps 90

Family / Style 8736

Mounting Surface

Phase 3

Poles 3

Size 3

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch