Brady R6602 Black Printer Ribbon, 3.27" x 984'

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    R6602
  • Rexel Part Number:

    240832
  • UPC:

    66282089835

Printer Ribbon, Dimensions: 3.27 inch x 984 feet, Color: Black, Compatible With: BBP81, Brady printer PR Plus, BBP72 Double Sided Printer

$ 183.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # R6602

Rexel Part # 240832

UPC 66282089835

UNSPSC 44103112

Color Black

Length 984 ft

Product Width 3.27 in

Type Ribbon

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch