HellermannTyton TT822OUTSM Thermal Transfer Printer Ribbon, 4.33" x 242'

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    TT822OUTSM
  • Rexel Part Number:

    227162
  • UPC:

    089306154280

Printer Ribbon, Thermal Transfer, Dimensions: 4.33" x 242', Core: 1/2", Color: Black, Compatible With: TTM430 Printer

$ 35.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # TT822OUTSM

Rexel Part # 227162

UPC 089306154280

UNSPSC 44103124

Color Black

Length 242 ft

Product Width 4.330 in

Type Ribbon

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch