Ridgid Tool 36912 Rdg 36912 Power Drive,ridgid,port,c

  • Mfr/Brand Name:

    Ridgid Tool
  • Mfr Number:

    36912
  • Rexel Part Number:

    297866
  • UPC:

    095691369123

Ridgid; Power Drive; Portable; Cutting Capacity: 1/8 - 1-1/4 In; Gear Housing: Aluminum; Motor: 1/2 Hp Universal 115/220 V, 50/60 Hz; Switch: Heavy-duty Paddle-type Switch With Safety Lock Off Switch, Separate Forward/reverse Switch; Length: 20 In; Body And Handle Material: Durable Heavy-duty Fiberglass Reinforced Plastic; Includes: 1/2 In, 3/4 In, 1, 1-1/4 In (type 11-r) Die Heads, No. 601 Support Arm; Voltage Rating: 115 V; Frequency: 50/60 Hz; Weight: 36 Lb

$ 1,378.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ridgid Tool

Mfr Part # 36912

Rexel Part # 297866

UPC 095691369123

UNSPSC 27112700

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch