Ridgid Tool 93287 Rdg 93287 Threading Machine,ridgid,

  • Mfr/Brand Name:

    Ridgid Tool
  • Mfr Number:

    93287
  • Rexel Part Number:

    408174
  • UPC:

    095691932877

Ridgid; Threading Machine; Standard; Pipe Capacity: 1/8 - 2 In (3 - 50 Mm) 2-1/2- 4 In (62 - 100 Mm), 4 - 6 In (100 - 150 Mm) With 141 And 161 Geared Threaders;bolt Capacity: 1/4 - 2 In; Spindle Speed: 36 Rpm; Motor: 1/2 Hp, Single-phase, 115v, 50/60 Hz, 15 Amp Reversible Universal Motor, (36 Rpm); Rear Centering Device: Cam-action Turns With Chuck; Chuck: Speed Chuck With Replaceable Rocker-action Jaw Inserts (3); Cutter: Self-centering, Full-floating, Two Models Available:one Standard. No. 820 Wheel-type Cutter, Pipe Capacity 1/8 In 2 In, Bolt Capacity 1/4 In 1 In; Reamer: 5-flute Cone, Rh, 1/8 - 2 In; Pump: Self-priming Gerotoroil Pump; Frequency: 50/60 Hz; Voltage Rating: 115 V; Thread Size: 1/2 - 2 In; Thread Type: Npt; Switch: For/off/rev And Integral Safety Foot Switch; Standard Equipment Parts: One No, 811a Universal, Quick-opening Die Head, One Set 1/2 - 3/4 In Universal Alloy Dies, One Set 1 - 2 In Universal Alloy Dies, One No, 820 Cutter, One No, 341 Reamer, One Gallon Of Premium Extreme Performance Thread Cutting Oil, Four Hex Wrench; Cutter Model: 820; Accessories: 42365 Reamer, 42390 Wheel-type Cutter, 42395 Blade-type Cutter, 97365 Jaw Inserts For Coated Pipe, 92457 Universal Leg And Tray Stand, 92462 Universal Wheel And Tray Stand, 92467 Universal Wheel And Cabinet Stand, 58007 Machine Stand Adapter Bracket For; Weight:260 Lb

$ 6,735.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ridgid Tool

Mfr Part # 93287

Rexel Part # 408174

UPC 095691932877

UNSPSC 23241511

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch