DEWALT DW124K Right Angle Drill

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    DW124K
  • Rexel Part Number:

    483545
  • UPC:

    028876101249

Drill, Right Angle, Stud & Joist, Chuck: 1/2" Keyed, No Load RPM: 300 - 1200, Voltage: 120 AC, Current: 11.5 Amps, Weight: 13.5 lbs, Power: 850W, Capacity: 4-5/8" Wood Self Feed Bit, 6" Wood Hole Saw, 1-1/2" Wood Auger, 1/2" Steel Twist Bit, 5" Steel Hole

$ 476.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # DW124K

Rexel Part # 483545

UPC 028876101249

UNSPSC 27112703

Amps 11.5

Type Drill

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch