Cooper B-Line B422-3/4HDG Conduit Clamp, 3/4", Right Angle, Steel, Hot Dipped Galvanized

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B422-3/4HDG
  • Rexel Part Number:

    400477
  • UPC:

    78101155015

Conduit Clamp, 3/4 Inch, B422 Series, Right Angle, Steel, Hot Dipped Galvanized, For Use With 3/4 Inch Conduit or Pipe

$ 1,116.06 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B422-3/4HDG

Rexel Part # 400477

UPC 78101155015

UNSPSC 30101804

Diameter 3/4 in

Material Steel

Size 3/4 in

Type Right Angle Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch