Appleton PC-125RA Conduit Clamp, 1-1/4 inch, Right Angle, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    PC-125RA
  • Rexel Part Number:

    28015
  • UPC:

    781381288316

Right Angle Type K-Clamp 1 1/4 inch, Material: Malleable Iron, Finish: Hot-Dipped Galvanized.

$ 552.46 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # PC-125RA

Rexel Part # 28015

UPC 781381288316

UNSPSC 39121701

Diameter 1 1/4 in

Material Malleable Iron

Type Right Angle Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch