Appleton PC-350RA Conduit Clamp, 3-1/2", Right Angle, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    PC-350RA
  • Rexel Part Number:

    27679
  • UPC:

    781381288392

Right Angle Type Clamp, 3 1/2 Inch, Type: PC, Right Angle, Material: Malleable Iron, For Use With Rigid/IMC/EMT Conduit

$ 1,935.18 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # PC-350RA

Rexel Part # 27679

UPC 781381288392

UNSPSC 39121701

Diameter 3 1/2 in

Material Malleable Iron

Type Right Angle Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch