Appleton PC-75RA Conduit Clamp, 3/4", Right Angle, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    PC-75RA
  • Rexel Part Number:

    28839
  • UPC:

    781381288231

Right Angle Type K-Clamp, 3/4 inch, Material: Malleable Iron, Finish: Hot-Dipped Galvanized.

$ 404.71 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # PC-75RA

Rexel Part # 28839

UPC 781381288231

UNSPSC 39121701

Diameter 3/4 in

Material Iron

Type Right Angle Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch