OZ Gedney UBC-150G Conduit Clamp, 1-1/2", Right Angle, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    UBC-150G
  • Rexel Part Number:

    12115
  • UPC:

    78312654619

Conduit Clamp, 1-1/2 Inch, Type: UBC-G, Right Angle, Malleable Iron, For Use With Rigid/IMC/EMT Conduit

$ 8.67 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # UBC-150G

Rexel Part # 12115

UPC 78312654619

UNSPSC 39121701

Diameter 1 1/2 in

Material Malleable Iron

Size 1 1/2 in

Type Right Angle Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch