Steel City RCS 1 1/2 Conduit Clamp, 1-1/2", Right Angle, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RCS 1 1/2
  • Rexel Part Number:

    70300
  • UPC:

    785991503210

Right Angle Conduit Clamp, 1-1/2 Inch, Type: RC, Right Angle, Material: Steel, For Use With 1 1/2 Inch Conduit or Pipe

$ 1,330.77 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RCS 1 1/2

Rexel Part # 70300

UPC 785991503210

UNSPSC 39121701

Diameter 1 1/2 in

Material Malleable Iron

Type Right Angle Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch